Beli hydraulic pump electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)
    Mulai

    Rp50.999.900

    SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)
    Deskripsi:
    99030 Brush Hydraulic Wrench Pump Product Introduction ● Unique external pressure regulating valve with high pressure regulation accuracy ● Built-in safety relief valve effectively prevents pressure regulation from exceeding the normal range, ensuring product and personal safety ● Carbon brush type high speed motor has idling automatic protection shutdown function, and is equipped with a safety start button for quick restart ● Built-in air cooling system with good heat dissipation effect, effectively improving the safety of the whole machine ● Large flow design effectively improves work efficiency
  2. Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)
    Mulai

    Rp119.999.900

    Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)
    Deskripsi:
    Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.
    atribut:
    • UNSPSC: 40151533
    • Charger Input Voltage (V): 115 AC
    • Control Pendant Size (ft): 10
    • Current (A): 9.5
    • Cylinder Compatibility: Single Acting
    • Displacement at 100 Psi (cu.inch/minute): 200
    • Displacement at 200 Psi (cu.inch/minute): 200
    • Displacement at 5000 Psi (cu.inch/minute): 25
    • Duty cycle: Intermittent
    • Frequency (Hz): 50; 60
    • Max. Horsepower (HP): 1/2
    • Maximum Sound Level (dBA): 85
    • Media Intake Connection Type: NPTF
    • Motor Type: Universal
    • Nameplate Voltage (V): 115 AC
  3. ALDO Pump Electric Hydraulic (Pompa Elektrik)
    Mulai

    Rp21.999.900

    ALDO Pump Electric Hydraulic (Pompa Elektrik)
    atribut:
    • Voltage (V): 220
    • Power (kW): 0.75
    • Working Low Pressure (bar): 20
    • Working High Pressure (bar): 700
    • Flow Rate Low Pressure (L/minute): 5
    • Flow Rate High Pressure (L/minute): 0.7
    • Usable Oil Capacity (L): 8
  4. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp13.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  5. Brewdets Hydraulic Electric Pump Single Acting
    Mulai

    Rp10.999.900

    Brewdets Hydraulic Electric Pump Single Acting
    atribut:
    • Power (Hz): 50 to 60
    • Power (V): 220 to 380
    • Pressure (bar): 700
    • Pressure (psi): 10000
    • Pump Capacity Low Pressure Stage (L/minute): 5
    • Quality: Standard
    • Rated Output High Pressure (MPa): 70
  6. OJ Electric-driven Hydraulic Pump
    Mulai

    Rp57.999.900

    OJ Electric-driven Hydraulic Pump
    atribut:
    • Voltage (V): Single phase 100
  7. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp179.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  8. Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Mulai

    Rp41.999.900

    Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 498
    • Base Mounting Holes Thread Depth Z (mm): 19
    • Collar Thread Length X (mm): 55
    • Collar Thread W (inch): 5-12UN
    • Cylinder Bore Diameter E (mm): 95.2
    • Cylinder Effective Area Advance (cm²): 71.3
    • Material: Steel
    • Outside Diameter D (mm): 127
    • Plunger Diameter F (mm): 79.4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 71
    • Surface Treatment: Paint
  9. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp14.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  10. Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Mulai

    Rp439.999.900

    Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Deskripsi:
    Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirs
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Double-acting
    • Valve Model: VE43
    • Power Source: Electric
    • Duty cycle: Extended
    • Motor Frequency (Hz): 50/60
    • Motor Phases (Ph): 3
    • Motor Voltage (V): 380-415
    • Pump Control: Pendant
    • Relief Valve Adjustment Range (bar): 70 - 700
    • Valve Function: Advance / Hold / Retract
    • Valve Operation: Solenoid
    • Valve Solenoid Voltage (V): DC 24
    • Valve Type: 4-way, 3-position, Tandem Center
  11. Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Mulai

    Rp56.999.900

    Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCR
    • Cylinder Type: General Purpose
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  12. Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Mulai

    Rp59.999.900

    Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCL
    • Cylinder Type: Low Profile
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  13. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  14. Fort Pompa Hidrolik
    Mulai

    Rp3.899.900

    Fort Pompa Hidrolik
    atribut:
    • Power (kW): 0.4
    • Maximum Output Pressure (MPa): Low Pressure : 2, High Pressure : 70
  15. Enerpac Hydraulic Pump, Elec. Induction, VM43 STD 380V
    Mulai

    Rp339.999.900

    Enerpac Hydraulic Pump, Elec. Induction, VM43 STD 380V
    Deskripsi:
    Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirs
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Double-acting
    • Reservoir Capacity (cm³): 20000
    • Maximum Flow at Rated Pressure (L/minute): 1.64
    • Output Flow Rate (L/minute): 11.61 at 7bar, 11.27 at 50bar, 1.68 at 350bar, 1.64 at 700bar,
    • Power Source: Electric
    • Pump Control: Manual
    • Dimension A (mm): 558
    • Duty cycle: Extended
    • Motor Frequency (Hz): 50/60
    • Motor Phases (Ph): 3
    • Motor Size (kW): 2.24
    • Motor Voltage (V): 380-415
    • Relief Valve Adjustment Range (bar): 70 - 700
    • Sound Level (dBA): 75
    • Usable Oil Capacity (cm³): 20
    • Valve Function: Advance / Hold / Retract
    • Valve Model: VM43
    • Valve Operation: Manual
    • Valve Type: 4-way, 3-position, Tandem Center
  16. Enerpac Pompa Hidrolik
    Mulai

    Rp36.999.900

  17. Titan Autoparts Hydraulic Pump
    Mulai

    Rp4.999.900

    Titan Autoparts Hydraulic Pump
    Deskripsi:
    Hydraulic Pump 2T Electric (12v)/pompa minyak elektrik u/ krm100
  18. BOLTING Low Profile Hydraulic Torque Wrench
    Mulai

    Rp849.999.900

  19. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Mulai

    Rp4.599.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Internal Diameter (mm): 6.4
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
    • End One Coupler (inch): 3/8 NPTF
Daftar Harga hydraulic pump electric Terbaru November 2026
SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)Rp50.999.900
Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)Rp119.999.900
ALDO Pump Electric Hydraulic (Pompa Elektrik)Rp21.999.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp13.999.900
Brewdets Hydraulic Electric Pump Single ActingRp10.999.900
OJ Electric-driven Hydraulic PumpRp57.999.900
Enerpac Square-Drive Hydraulic Torque Wrenches & SocketsRp179.999.900
NACHI Variable Piston Pump Pvs SeriesRp15.999.900
Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Rp41.999.900
Enerpac Hydraulic Hand Pump, 2 SpeedRp14.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)